




€3.68/ pieceexcl. VAT
€4.45incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJMB |
Manufacturer ID | ZFABJMB18 |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Male thread |
Connection size 1 | M 18x1.5 |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
2217 In stock - Estimated delivery date 06/11/2026