




€3.42/ pieceexcl. VAT
€4.14incl. VAT
66 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJM |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M14x1.5 |
Elbow angle | 0 ° |
€2.28/ pieceexcl. VAT
€2.76incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 08/01/2027