




€2.28/ pieceexcl. VAT
€2.76incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJMB |
Manufacturer ID | ZFABJMB14 |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Male thread |
Connection size 1 | M 14x1.5 |
Maximum operating pressure in bar | 200 bar |