




€7.53/ pieceexcl. VAT
€9.11incl. VAT
96 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Banjo eye |
Connection termination | Banjo BSP |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
C | 31 mm |
T | 1/2" |
€4.04/ pieceexcl. VAT
€4.89incl. VAT
15 In stock - Estimated delivery date 05/11/2026