




€4.04/ pieceexcl. VAT
€4.89incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJBB |
Manufacturer ID | ZFABJBB08 |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Male thread |
Connection size 1 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 200 bar |