FLEXION

FLEXION Hose coupling straight banjo BSP ZFA06BJB08

  • ERIKS:13355177
Image 1
Image 2
Image 1
Image 2
Save to list

€5.77/ pieceexcl. VAT

€6.98incl. VAT

127 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
BJB
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Banjo eye
Connection termination
Banjo BSP
Connection termination size
1/2"
Elbow angle
0 °
C
31 mm
T
1/2"
Spare parts & accessories
Product Image

FLEXION Banjo bolt BSP ZFABJBB08

  • Eriks:13355148
  • Manufacturer:ZFABJBB08

€4.04/ pieceexcl. VAT

€4.89incl. VAT

15 In stock - Estimated delivery date 05/11/2026