FLEXION

FLEXION Hose coupling bend 90° SAE flange 6000 PSI (code 62) ZFA10FLH912

  • ERIKS:13558496
Image 1
Image 2
Image 1
Image 2
Save to list

€26.68/ pieceexcl. VAT

€32.28incl. VAT

50 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLH9
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN16
Hose ID
5/8" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
3/4" - 41.3mm
Elbow angle
90 °
Bend model
Standard
H
52 mm
C
44 mm
T
3/4" - 41.3mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-6002-ZiNi

  • Eriks:14309217
  • Manufacturer:FH-6002-ZN

€10.20/ pieceexcl. VAT

€12.34incl. VAT

20 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-6002-ZiNi

  • Eriks:14312068
  • Manufacturer:VF-6002-ZN

€7.15/ pieceexcl. VAT

€8.65incl. VAT

47 In stock - Estimated delivery date 05/11/2026