
%20qhj-flh9.jpg&w=1536&q=80)
€293.45/ pieceexcl. VAT
€355.07incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Type | FLH9 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 2“ - 79mm |
Elbow angle | 90 ° |
Bend model | Standard |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026€199.58/ pieceexcl. VAT
€241.49incl. VAT
Estimated delivery date - 24/11/2026€332.63/ pieceexcl. VAT
€402.48incl. VAT
Estimated delivery date - 24/11/2026