




€199.58/ pieceexcl. VAT
€241.49incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 420 bar |
Fastening screws | M 20x70 |
Weight | 1.05 kg |
A | 80.2 mm |
B | 67.6 mm |
C | 96.8 mm |
D | 133 mm |
E | 133 mm |
F | 57 mm |
G | 52 mm |
H | 37 mm |
I | 12 mm |
L | 21 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026