




€172.91/ pieceexcl. VAT
€209.22incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLL9 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 2.1/2" - 84.1mm |
Elbow angle | 90 ° |
Bend model | Standard |
H | 136 mm |
C | 146 mm |
T | 2.1/2" - 84.1mm |
€33.10/ pieceexcl. VAT
€40.05incl. VAT
564 In stock - Estimated delivery date 05/11/2026€22.80/ pieceexcl. VAT
€27.59incl. VAT
10 In stock - Estimated delivery date 05/11/2026