HAVIT

HAVIT SAE flange clamp VF-3007-ZiNi

  • ERIKS:14312036
Image 1
Image 2
Image 1
Image 2
Save to list

€22.80/ pieceexcl. VAT

€27.59incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
3000 psi
SAE flange size
2.1/2 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
175 bar
Fastening screws
M 12x40
Weight
0.74 kg
A
84.9 mm
B
74.9 mm
C
88.9 mm
D
114 mm
E
50.8 mm
F
109 mm
G
38 mm
H
19 mm
I
9 mm
L
13.3 mm
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

810 In stock - Estimated delivery date 09/11/2026