
%20qhj-fll9.jpg&w=1536&q=80)
€239.40/ pieceexcl. VAT
€289.67incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QHJ |
Type | FLL9 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/4" - 51mm |
Elbow angle | 90 ° |
Bend model | Standard |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026€45.45/ pieceexcl. VAT
€54.99incl. VAT
Estimated delivery date - 24/11/2026€75.75/ pieceexcl. VAT
€91.66incl. VAT
Estimated delivery date - 24/11/2026