




€45.45/ pieceexcl. VAT
€54.99incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OLEO TECNICA |
Series | AFX |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Stainless steel 316L (1.4404) |
Max. operation pressure | 280 bar |
Fastening screws | M 10x30 |
Weight | 0.15 kg |
A | 51.6 mm |
B | 43.7 mm |
C | 58.7 mm |
D | 79 mm |
E | 79 mm |
F | 37 mm |
G | 22 mm |
H | 14 mm |
I | 7.5 mm |
L | 12 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026