




€14.48/ pieceexcl. VAT
€17.52incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLH4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1/2" - 31.8mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 21 mm |
C | 66 mm |
T | 1/2" - 31.8mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026€8.45/ pieceexcl. VAT
€10.22incl. VAT
37 In stock - Estimated delivery date 05/11/2026€6.00/ pieceexcl. VAT
€7.26incl. VAT
18 In stock - Estimated delivery date 05/11/2026