FLEXION

FLEXION Hose coupling bend 45° SAE flange 6000 PSI (code 62) ZFA08FLH408

  • ERIKS:13558010
Image 1
Image 2
Image 1
Image 2
Save to list

€17.97/ pieceexcl. VAT

€21.74incl. VAT

25 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLH4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1/2" - 31.8mm
Elbow angle
45 °
Bend model
Standard
H
22 mm
C
62 mm
T
1/2" - 31.8mm
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-6001-ZiNi

  • Eriks:14309213
  • Manufacturer:SATZ-FH-6001-ZN

€8.45/ pieceexcl. VAT

€10.22incl. VAT

37 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-6001-ZiNi

  • Eriks:14312064
  • Manufacturer:VF-6001-ZN

€6.00/ pieceexcl. VAT

€7.26incl. VAT

18 In stock - Estimated delivery date 05/11/2026