




€116.46/ pieceexcl. VAT
€140.92incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLL4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 2" - 71.4mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 58 mm |
C | 135 mm |
T | 2" - 71.4mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026€14.80/ pieceexcl. VAT
€17.91incl. VAT
88 In stock - Estimated delivery date 06/11/2026€13.60/ pieceexcl. VAT
€16.46incl. VAT
88 In stock - Estimated delivery date 06/11/2026