FLEXION

FLEXION Hose coupling bend 45° SAE flange 3000 PSI (code 61) ZFA24FLL432

  • ERIKS:13558009
Image 1
Image 2
Image 1
Image 2
Save to list

€118.22/ pieceexcl. VAT

€143.05incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Type
FLL4
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
2" - 71.4mm
Elbow angle
45 °
Bend model
Standard
H
40 mm
C
115 mm
T
2" - 71.4mm
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3006-ZiNi

  • Eriks:14309181
  • Manufacturer:SATZ-FH-3006-ZN

€14.80/ pieceexcl. VAT

€17.91incl. VAT

88 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE flange clamp VF-3006-ZiNi

  • Eriks:14312030
  • Manufacturer:VF-3006-ZN

€13.60/ pieceexcl. VAT

€16.46incl. VAT

88 In stock - Estimated delivery date 05/11/2026