

€48.30/ pieceexcl. VAT
€58.44incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-90CFD-JM-UM-OBVADJ |
Manufacturer ID | Q-90CFD-06JM-06UM-OBVADJ |
Shape | Elbow 90° |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF |
Adjustable | Yes |
Port seal | O-ring |
Maximum operating pressure in bar | 630 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026