

€38.07/ pieceexcl. VAT
€46.06incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-90CFD-BM60-BFS60 |
Manufacturer ID | Q-90CFD-06BM60-06BFS60 |
Shape | Elbow 90° |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 3/8" BSP cyl. |
Maximum operating pressure in bar | 400 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026