

€90.04/ pieceexcl. VAT
€108.95incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-90CFD-BFS60-BFS60 |
Manufacturer ID | Q-90CFD-12BFS60-12BFS60 |
Shape | Elbow 90° |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 250 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026