

€69.36/ pieceexcl. VAT
€83.93incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-90CFD-BFF-BFF |
Manufacturer ID | Q-90CFD-12BFF-12BFF |
Shape | Elbow 90° |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Internal thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 250 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026