

€59.86/ pieceexcl. VAT
€72.43incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-90CFD-BFF-BFF |
Manufacturer ID | Q-90CFD-08BFF-08BFF |
Shape | Elbow 90° |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Internal thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 12/11/2026€4.10/ pieceexcl. VAT
€4.96incl. VAT
1280 In stock - Estimated delivery date 12/11/2026