FLEXION

FLEXION Elbow adapter 90° steel BSPP-m/BSPP-fs 90CFD-24BM60-24BFS60

  • ERIKS:11483852
  • Manufacturer:5055466650073
Image 1
Image 2
Image 1
Image 2
  • Swivel 90° Elbow
  • BSPP male thread with 60° cone
  • BSPP female swivel with 60° cone
  • Material: Zinc-plated steel
Save to list

€90.44/ pieceexcl. VAT

€109.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
90CFD-BM60-BFS60
Manufacturer ID
90CFD-24BM60-24BFS60
Shape
Elbow 90°
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
1.1/2" BSP cyl.
Connection 2
Female swivel thread
Connection size 2
1.1/2" BSP cyl.
Maximum operating pressure in bar
125 bar
Spare parts & accessories

€7.48/ pieceexcl. VAT

€9.05incl. VAT

2679 In stock - Estimated delivery date 10/11/2026