




€9.87/ pieceexcl. VAT
€11.94incl. VAT
Sold per: 220Min. order: 220
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 45CFD-BM60-BT |
Manufacturer ID | 45CFD-02BM60-02BT |
Shape | Elbow 45° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP con. |