Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow adapter 45° steel BSPP-m...
Elbow adapter 45° steel BSPP-m/BSPT-m 45CFD-BM60-BT
45° Male stud elbow
BSPP male thread with 60° cone
BSPT male thread
Material: Zinc-plated steel
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection 1
External thread
1
Connection size 1
1/8" BSP cyl.
1
Connection 2
External thread
1
Connection size 2
Log in to see your specific pricing.
Log in
1
of
Elbow adapter 45° steel BSPP-m/BSPT-m 45CFD-BM60-BT
Product
Manufacturer ID
Connection 1
Connection size 1
Available
Price
excl. VAT
Product
Manufacturer ID
Connection 1
Connection size 1
Available
Price
excl. VAT
Elbow adapter 45° steel BSPP-m/BSPT-m 45CFD-02BM60-02BT
45CFD-02BM60-02BT
External thread
1/8" BSP cyl.
€9.87
/
piece
Log in