

€11.94/ meterexcl. VAT
€14.45incl. VAT
Sold per: 0.01Min. order: 0.01
1826.7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | W200B |
Code | W200B-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 15.5 mm |
Maximum operating pressure | 500 bar |
Maximum operating pressure | 50 MPa |
Maximum operating pressure | 7252 psi |
Minimum burst pressure | 1250 bar |
Minimum burst pressure | 125 MPa |
Minimum burst pressure | 18130 psi |
Minimum bending radius | 85 mm |
Material of inner wall | Water resistant synthetic rubber |
Material of outer wall | Blue synthetic rubber, resistant to animal fat, abrasion and weather resistant |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.35 kg/m |
Temperature range | from -40 to 155 °C |
€1.14/ pieceexcl. VAT
€1.38incl. VAT
4134 In stock - Estimated delivery date 05/11/2026