

€8.09/ meterexcl. VAT
€9.79incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BPS |
Material | Polyester (PES) |
Colour | Black |
Certified | EN ISO 12947-2 |
Inner Diameter | 36 mm |
Minimum temperature | -50 °C |
Maximum temperature | 140 °C |
Width | 60 mm |
Roll length | 50 m |