FLEXION

Burst protection sleeve BPS

FLEXION™ burst protection sleeves prevent hazards caused by hose ruptures or pinholes in applications where high safety standards apply. They also provide excellent abrasion protection and are suitable for a wide temperature range.

Technical data:
  • Material: Polyester (PES)
  • Temperature range: -50 °C to +140 °C
  • Colour: Black RAL 9005
Standards:
  • MSHA approved
  • Resistant to small punctures in accordance with MDG41
  • Abrasion resistance > 200,000 cycles according to EN ISO 12947-2
  • Complies with ISO 3457 and ISO 4413 standards
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
19 of Burst protection sleeve BPS
ProductInner Diameter [mm]Width [mm]Roll length [m]AvailablePriceexcl. VAT