FLEXION

FLEXION Burst protection sleeve BPS-30

  • ERIKS:15101600
Image 1
FLEXION™ burst protection sleeves prevent hazards caused by hose ruptures or pinholes in applications where high safety standards apply. They also provide excellent abrasion protection and are suitable for a wide temperature range.

Technical data:
  • Material: Polyester (PES)
  • Temperature range: -50 °C to +140 °C
  • Colour: Black RAL 9005
Standards:
  • MSHA approved
  • Resistant to small punctures in accordance with MDG41
  • Abrasion resistance > 200,000 cycles according to EN ISO 12947-2
  • Complies with ISO 3457 and ISO 4413 standards
Save to list

€6.39/ meterexcl. VAT

€7.73incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
BPS
Material
Polyester (PES)
Colour
Black
Certified
EN ISO 12947-2
Inner Diameter
30 mm
Minimum temperature
-50 °C
Maximum temperature
140 °C
Width
50 mm
Roll length
50 m