

€22.19/ meterexcl. VAT
€26.85incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BPS-V |
Material | Polyamide |
Surface protection | PU (Polyurethane) |
Colour | Black |
Certified | EN ISO 12947-2 |
Inner Diameter | 20 mm |
Minimum temperature | -20 °C |
Maximum temperature | 180 °C |
Roll length | 10 m |