




€5.40/ pieceexcl. VAT
€6.53incl. VAT
99 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IBOLT |
Manufacturer ID | BANJO-08IBOLT |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
€4.04/ pieceexcl. VAT
€4.89incl. VAT
15 In stock - Estimated delivery date 09/11/2026