FIXX LOK

FIXX LOK Quick coupling Fixx Lok till 259 bar, serie CVH in AISI 316, female thread BSP 1/2"

  • ERIKS:12957203
Image 1
Image 2
Image 1
Image 2
Application
  • Suitable for high-pressure applications
  • Industrial quality valve quick coupling for pneumatic and hydraulic applications
  • Suitable for liquids, gases and chemicals
  • Minimum pressure drop through special valve construction
  • Available in SS303, SS316, galvanised steel and brass
Temperature range
  • SS303/316: -20 °C to +200 °C, with FKM seal
  • Zinc-plated steel: -20 °C to +100 °C, with NBR seal
  • Brass: -20 °C to +200 °C, with FKM gasket
Dimensions
  • Standard versions 1/4" to 2"
Connections
  • Available with BSP or NPT female thread as standard
  • Other thread types available on request
Accessories
  • Dust cap available in steel and aluminium
  • Dust plug available in aluminium
Interchangeable with
  • Parker / Snap-tite H series; according to our specified working pressures
Save to list

€109.80/ pieceexcl. VAT

€132.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Type
CVH
Material
AISI 316
Code
CVH-BF21-CXV
Maximum operating pressure
259 bar
Hose fitting type
Female fix thread
Connection termination
BSPP
Connection termination size
1/2"
Hose fitting type 2
Fixx Lok H series
Connection termination 2
Female with valve
Connection termination size 2
H-series
Seal material 2
FPM
Type of component
Quick Coupling