FIXX LOK

Valve quick coupling Fixx Lok type CVH, with shut-off valve, stainless steel 316, female thread BSP

Application
  • Suitable for high-pressure applications
  • Industrial quality valve quick coupling for pneumatic and hydraulic applications
  • Suitable for liquids, gases and chemicals
  • Minimum pressure drop through special valve construction
  • Available in SS303, SS316, galvanised steel and brass
Temperature range
  • SS303/316: -20 °C to +200 °C, with FKM seal
  • Zinc-plated steel: -20 °C to +100 °C, with NBR seal
  • Brass: -20 °C to +200 °C, with FKM gasket
Dimensions
  • Standard versions 1/4" to 2"
Connections
  • Available with BSP or NPT female thread as standard
  • Other thread types available on request
Accessories
  • Dust cap available in steel and aluminium
  • Dust plug available in aluminium
Interchangeable with
  • Parker / Snap-tite H series; according to our specified working pressures
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 5
  • 5
5 of Valve quick coupling Fixx Lok type CVH, with shut-off valve, stainless steel 316, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT