FIXX LOK

FIXX LOK Nipple Fixx Lok 35 bar, serie 22 Open Flow for single shut off in Steel, male thread BSP 3/8''

  • ERIKS:14378400
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with single shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or steel on request
  • Can be connected to the plug m.s. zinc plated from 22 series
  • Type 14 has the ARO210 profile
Temperature range
  • -20 °C to +100 °C, with NBR seal as standard, medium-dependent
Dimensions
  • Standard versions 6 to 13 mm
Connections
  • Available as standard with BSP male thread
Interchangeable with
  • Parker / Rectus 14/22
  • Cejn 300
  • ARO 210
Save to list

€2.58/ pieceexcl. VAT

€3.12incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Material
Steel
Surface protection
Cr6-free zinc plated
Code
NP22-BM17-AZX
Maximum operating pressure
35 bar
Hose fitting type
Male thread
Connection termination
BSPP
Connection termination size
3/8"
Hose fitting type 2
Fixx Lok 22 series
Connection termination 2
Male without valve
Connection termination size 2
ARO 210
Type of component
Quick Coupling