FIXX LOK

Fixx Lok plug type 22, open outlet, for one shut-off valve on one side, m.s. zinc plated, male thread BSP

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with single shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or steel on request
  • Can be connected to the plug m.s. zinc plated from 22 series
  • Type 14 has the ARO210 profile
Temperature range
  • -20 °C to +100 °C, with NBR seal as standard, medium-dependent
Dimensions
  • Standard versions 6 to 13 mm
Connections
  • Available as standard with BSP male thread
Interchangeable with
  • Parker / Rectus 14/22
  • Cejn 300
  • ARO 210
Image 1
  • 1
  • 1
  • 1
  • 3
  • 3
3 of Fixx Lok plug type 22, open outlet, for one shut-off valve on one side, m.s. zinc plated, male thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT