

€133.00/ pieceexcl. VAT
€160.93incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 1145 MIC 10 |
Size | 450 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Length of filter element | 372 mm |
Internal diameter | 47.5 mm |
Outer Diameter | 84 mm |