

€592.00/ pieceexcl. VAT
€716.32incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 250 |
Connection | 1.1/4" BSP cyl. |
Valve type | No bypass |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Material sealing | NBR |
€213.00/ pieceexcl. VAT
€257.73incl. VAT
Estimated delivery date - 07/01/2027€180.00/ pieceexcl. VAT
€217.80incl. VAT
Estimated delivery date - 17/12/2026€178.00/ pieceexcl. VAT
€215.38incl. VAT
Estimated delivery date - 11/12/2026