FILTRATION GROUP

FILTRATION GROUP Filter element Pi22025DNPS6

  • ERIKS:12960901
Image 1
Save to list
Not available in webshop
Estimated delivery date - 06/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 22025 DN PS 6
Size
250
Filter element material
Fiber glass
Filter fineness
6 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
248.5 mm
Internal diameter
40.3 mm
Outer Diameter
78.5 mm