

€1,841.00/ pieceexcl. VAT
€2,227.61incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 3700 |
Type | Medium-pressure filter |
Size | 250 |
Code digit | Pi 37025-015 |
Max. operating pressure | 200 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€213.00/ pieceexcl. VAT
€257.73incl. VAT
Estimated delivery date - 12/01/2027€180.00/ pieceexcl. VAT
€217.80incl. VAT
Estimated delivery date - 06/01/2027€178.00/ pieceexcl. VAT
€215.38incl. VAT
Estimated delivery date - 11/12/2026