

€1,807.00/ pieceexcl. VAT
€2,186.47incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 250 |
Connection | 1.1/2" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | Optic |
Material sealing | NBR |
€213.00/ pieceexcl. VAT
€257.73incl. VAT
Estimated delivery date - 22/12/2026€180.00/ pieceexcl. VAT
€217.80incl. VAT
Estimated delivery date - 08/12/2026€178.00/ pieceexcl. VAT
€215.38incl. VAT
1 In stock - Estimated delivery date 26/10/2026