

€1,525.00/ pieceexcl. VAT
€1,845.25incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 160 |
Connection | 1.1/2" BSP cyl. |
Valve type | No bypass |
With dirt indicator | Optical 5 bar |
Material sealing | NBR |
€145.00/ pieceexcl. VAT
€175.45incl. VAT
Estimated delivery date - 24/12/2026€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 24/12/2026€121.00/ pieceexcl. VAT
€146.41incl. VAT
Estimated delivery date - 24/12/2026