FILTRATION GROUP

FILTRATION GROUP Filter element Pi23016DNPS10

  • ERIKS:13521177
Image 1
Save to list
Not available in webshop
Estimated delivery date - 06/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 23016 DN PS 10
Size
160
Filter element material
Fiber glass
Filter fineness
10 µm
Differential pressure
20 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
158.5 mm
Internal diameter
40.3 mm
Outer Diameter
78.5 mm