

€343.00/ pieceexcl. VAT
€415.03incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 300 |
Code digit | Pi 2030-057 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€180.00/ pieceexcl. VAT
€217.80incl. VAT
Estimated delivery date - 22/12/2026€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 07/01/2027€157.00/ pieceexcl. VAT
€189.97incl. VAT
Estimated delivery date - 07/01/2027