FILTRATION GROUP

FILTRATION GROUP Filter element Pi2130PS3

  • ERIKS:13521143
Image 1
Save to list
Not available in webshop
Estimated delivery date - 08/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 2130 PS 3
Size
300
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Temperature range
from -10 to 120 °C
End caps material
Plastic
Length of filter element
255.5 mm
Internal diameter
47.5 mm
Outer Diameter
84 mm