

€215.00/ pieceexcl. VAT
€260.15incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 110 |
Code digit | Pi 2011-056 |
Max. operating pressure | 63 bar |
Connection | 3/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€110.00/ pieceexcl. VAT
€133.10incl. VAT
Estimated delivery date - 07/01/2027€96.80/ pieceexcl. VAT
€117.13incl. VAT
Estimated delivery date - 17/12/2026€93.10/ pieceexcl. VAT
€112.65incl. VAT
Estimated delivery date - 11/12/2026