FILTRATION GROUP

FILTRATION GROUP Filter element Pi2111PS3

  • ERIKS:13521140
Image 1
Save to list
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 2111 PS 3
Size
110
Filter element material
Fiber glass
Filter fineness
3 µm
Differential pressure
20 bar
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Length of filter element
247 mm
Internal diameter
25.5 mm
Outer Diameter
47 mm