

€1,418.00/ pieceexcl. VAT
€1,715.78incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 210 |
Type | Low-pressure filter |
Size | 300 |
Code digit | Pi 2130-068 |
Max. operating pressure | 32 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€180.00/ pieceexcl. VAT
€217.80incl. VAT
Estimated delivery date - 08/12/2026€170.00/ pieceexcl. VAT
€205.70incl. VAT
Estimated delivery date - 22/12/2026€157.00/ pieceexcl. VAT
€189.97incl. VAT
Estimated delivery date - 22/12/2026