

€2,672.00/ pieceexcl. VAT
€3,233.12incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | High-pressure filter |
Size | 100 |
Connection | 1" BSP cyl. |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |
€259.00/ pieceexcl. VAT
€313.39incl. VAT
Estimated delivery date - 07/01/2027€246.00/ pieceexcl. VAT
€297.66incl. VAT
1 In stock - Estimated delivery date 10/11/2026