FILTRATION GROUP

FILTRATION GROUP Filter element Pi73010DNPSVST10

  • ERIKS:13521358
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 73010 DN PS VST 10
Size
100
Filter element material
Glass-fibre reinforced
Filter fineness
10 µm
Differential pressure
210 bar
Type of filter element
Pressure filter element
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
247.7 mm
Internal diameter
22.1 mm
Outer Diameter
45 mm