

€2,775.00/ pieceexcl. VAT
€3,357.75incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | High-pressure filter |
Size | 100 |
Connection | 1" BSP cyl. |
Valve type | No bypass |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 230VAC/230VDC |
Material sealing | NBR |
€259.00/ pieceexcl. VAT
€313.39incl. VAT
Estimated delivery date - 07/01/2027€246.00/ pieceexcl. VAT
€297.66incl. VAT
1 In stock - Estimated delivery date 10/11/2026